Stronghold Heavy Duty SS Combination Storage Cabinet, 12 Gauge, 60"W x 24"D x 66"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Stronghold Wardrobe Combination Cabinet 66 x 24 x 66
Strong Hold's wardrobe cabinets can be found in many different environments throughout the industry. These cabinets are partitioned. One side has a hanger shelf for overalls and jackets, and an upper area for hats. The other side has adjustable shelves.
Strong Hold's wardrobe cabinets can be found in many different environments throughout the industry. These cabinets are partitioned. One side has a hanger shelf for overalls and jackets, and an upper area for hats. The other side has adjustable shelves.
PRICE
$3,089.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 66 in |
| Gauge | 12 ga |
Product Details
| Lock Type | Padlock Hasp |
| Type | Combination Cabinet |
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Gray |
| Handle Type | Lever |
| Style | Full Height |
| Number of Doors | 2 |
| Number of Shelves | 5 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 6 |
| Manufacturers Part Number | 55-W-244 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |