- This wardrobe cabinet feature two lockable doors and a full-width hanger bar for clothing
- Generous 24" depth plus two fixed top storage shelves
- Doors open and lock independently and feature double welded stiffeners for strength
- Powder coat finish is durable and easy to clean. Plastic floor glides for easy movement
- Packed in a double-wall carton and a custom wooden crate
- Ships in a custom wooden crate
- 5-year limited warranty against defects in materials and craftsmanship
Steel Cabinets USA All-Welded Wardrobe Cabinet, 42"W x 24"D x 72"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$725.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 178 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 0 |
| Door Type | Solid |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | W-427224DS-B |
| Brand | Steel Cabinets USA |
| Type | Wardrobe Cabinet |
| Shelf Capacity | 160 lbs |
| Color | Black |
| Series | Industrial/Commercial |
| Handle Type | Lever |
| Style | Wardrobe Cabinet |
| Number of Doors | 2 |
| Number of Compartments | 3 |
| Package Quantity | 1 |
| Number of Fixed Shelves | 3 |
| Base Type | Feet |
Warranty
| Warranty | 5 yr |