Strong Hold® Heavy Duty Wardrobe Cabinet 36-WR-241 - With Full Width Rod 36 x 24 x 78
Write a Review
|
Questions & Answers (0)
Product Description
Stronghold Wardrobe Cabinet with Full Width Rod 36 x 24 x 78
Unit features one full width shelf across top with hanger rod welded to it.
Unit features one full width shelf across top with hanger rod welded to it.
PRICE
$1,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 78 in |
| Gauge | 12 ga |
Product Details
| Shelf Capacity | 1900 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Door Type | Solid |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Manufacturers Part Number | 36-WR-241 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Strong Hold |
Warranty
| Warranty | 1 yr |