Tennsco Standard Wardrobe Cabinet 1471-MGY - 36x18x72 Medium Grey Unassembled
|
Questions & Answers (0)
Product Description
Easy Assembly Wardrobe Cabinet 36x18x72 Gray
Clean, contemporary style and durable construction makes this steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2 increments. 150 lb. shelf capacity. Wardrobe Cabinet features one full width fixed shelf and one full width garment rod. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.
Clean, contemporary style and durable construction makes this steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2 increments. 150 lb. shelf capacity. Wardrobe Cabinet features one full width fixed shelf and one full width garment rod. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.
PRICE
$505.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 99 lbs |
| Gauge | 24/22 ga |
Product Details
| Type | Standard Series |
| Shelf Capacity | 200 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Door Type | Solid |
| Style | Wardrobe Cabinet |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | 1471-MGY |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Tennsco |