Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB3143942

MPN #: LK181860ZHV-203

Bradley® 2-Tier 2 Door Wardrobe Z-Locker w/ Padlock Hasp, 18"Wx18"Dx60"H, Deep Blue, Assembled

Product Description
Lenox Z Locker is constructed of 3/8" and 1/2" HDPE material. Lenox Z Lockers are designed to resist moisture, rust, and delamination. The durable and vandal resistant construction is fully welded. Constructed of Deep Blue High Density Polyethylene plastic. The Locker is 18" wide, 18" deep, and 60" high. The standard hasp lock is constructed of 12 gauge stainless and accepts standard pad locks with a shank of 9/32". Optional bases, end panels and sloped or flat tops are available to complete a bank of lockers. Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.

Features:
  • "Z" Design is perfect for fitness center applications
  • Multi-height storage keeps belongings from wrinkling
  • XL Locker option offers 30% more storage area
  • Tough, attractive solid plastic never needs painting, resists dents and scratches
  • Impervious to moisture - 20 year warranty against rust, delamination or breakage under normal use
  • Made with HDPE plastic containing 30% pre-consumer content or100% post-consumer recycled content
  • Lockers ship assembled (optional top, end panel and base assembled at job site)
  • Durable, vandal resistant all-welded construction
  • Lenox Plastic Lockers have achieved Greenguard Gold Certification


PRICE
$1,125.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height60 in
Opening Width14-1/4 in
Door Gauge18 ga
Gauge18 ga
Opening Height47 in

Product Details

Lock TypePadlock Hasp
TypeHanging Garment Locker
ColorBlue
Door TypeLouvered
Tier TypeDouble Tier
Configuration1 Wide
Style2 Compartment Wardrobe Locker
Number of Doors2
MaterialPolyethylene
Construction TypeAssembled
Number of Compartments2
Manufacturers Part NumberLK181860ZHV-203
BrandBradley Corporation