Tensabarrier®Warehouse Retractable Belt Barrier, 24' Blk/Yellow Belt, Rack Mount, Black Case
|
Questions & Answers (0)
Product Description
Retractable crowd control barrier is ideal for areas requiring periodic access restriction without taking up floor space. Safety barrier restricts access to aisles with ease. Wall mount safety access barrier features retracting tape contained in compact, rugged housing. Yellow barrier belt has black stripes for high visibility. Barrier belt is made of weather resistant, heavy duty woven polyester with 1,100 lb. breaking strain. Belts include a wire clip belt end for easy attachment. Belt end loops around uprights and posts. Ideal for where clamp mount is used and attaching wall receivers is not possible. Warehouse Rack Mount clips to the keyhole slots on standard pallet racks and warehouse racks.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
PRICE
$275.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-1/2 |
| Weight | 4 |
| Belt Width | 2 in |
| Belt Length | 24 ft |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Type | Warehouse Retractable Belt Barrier |
| Series | 897 |
| Hardware Included | Yes |
| Belt Material | Nylon |
| Belt Color Family | Black/Yellow |
| Number of Belts | 1 |
| Mounting Method | Rack Mount |
| Housing Color Family | Black |
| Manufacturers Part Number | 897-24-W-33-NO-D4X-A |
| Housing Material | Steel |
| Indoor/Outdoor | Indoor |
| Attachment | Wire Clip |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |