Global Industrial
Model # :WB708412YB
Global Industrial Wall Mount Retractable Belt Barrier, Black Case W/30' Black/Yellow Belt
|
Questions & Answers (0)
Product Description
Crack down on crowding and trespassing while ensuring movement in your facility stays orderly, safe, and well structured. The Global Industrial Wall Mount Retractable Belt Barrier with 30' Black/Yellow Belt can help create blockages to restricted areas, establish queue lines, maintain orderly traffic, and assist in a variety of other crowd control methods. Suitable for any industrial or commercial settings where crowd traffic safely and social distance compliance is required. Compact design allows quick and simple setup.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 |
| Height | 6-1/4 in |
| Weight | 2 |
| Belt Width | 2 in |
| Belt Length | 30 ft |
Product Details
| Belt Message | No Message |
| Type | Wall Mount Retractable Belt Barrier |
| Belt Material | Nylon |
| Belt Color Family | Black/Yellow |
| Number of Belts | 1 |
| Mounting Method | Surface |
| Housing Color Family | Black |
| Description | Magnetic Retractable Belt Barrier |
| Manufacturers Part Number | 708412YB |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor |
| Attachment | Standard Receiver |
| Brand | Global Industrial |
Warranty
| Warranty | 3 |