Waring BB3300, Blade Bar Blender , 2 Speed
This bar blender comes with a 48 oz. copolyester container with graduations for easy stacking. The simple toggle switch has high, low, off and pulse options. It is designed to make 48 oz. portions of anything from salsa and dips to frozen cocktails and many other mixed drinks.
Waring BB300, Bar Blender , 2 Speed, Black Base With Removable Blade Assembly, 48 Oz.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-5/8 in |
| Depth | 8-3/8 in |
| Height | 16 in |
| Weight | 20 lbs |
Product Details
| Horsepower | 1 HP |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| For Use With | Food/Drinks |
| Blender Capacity | 48 oz |
| Capacity | 48 oz |
| Voltage | 120 V |
| Made in the USA | Yes |
| Description | Bar Blender With Removable Blade Assembly |
| Watts | 750 W |
| Manufacturers Part Number | BB300 |
| Brand | Waring |
Warranty
| Warranty | 90 Days/Parts |
Compliance & Certifications
| Certifications | NSF |