Prossage Warming Gel, 8 oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
100% natural therapeutic warming ointment for myofascial release, deep tissue work and trigger point therapy. Prossage heat was developed specifically to produce gentle penetrating heat to the skin, fascia, muscles and other soft tissue structures. As tissues soften, more blood and oxygen penetrates congested areas reducing the ischemia responsible for many chronic pain syndromes, orthopedic conditions and common sports injuries. By applying palmer friction techniques, the soft tissues warm, access to deep painful connective tissue adhesions can be faster, more effective, and pain free. Prossage heat is an area specific warming ointment, not an all-over bodywork and massage oil. 8 oz. Bottle.
PRICE
$48.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 2 in |
| Height | 2 in |
| Weight | 0.3 lbs |
| Size | 8 oz. |
Product Details
| Color | Natural |
| Packaging | Bottle |
| Material | Gel |
| Package Quantity | 1 |
| Description | Prossage Warming Gel |
| Manufacturers Part Number | 11-0201-1 |
| Brand | Prossage |
Warranty
| Warranty | 1 yr |