Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115746

MPN #: F11643-0224

Bel-Art LDPE Wash Bottles 116430224, 250ml, Isopropanol Label, Yellow Cap, Wide Mouth, 3/PK

Product Description
A unique, 2-piece valve prevents pressure build-up of solvents within these Right-to-Know Safety-Labeled Wash Bottles. Volatiles are vented eliminating solvent drips. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment.

Features:
  • Valve eliminates drips; allows dispensing of wash bottle in an upright or inverted position
  • Wide mouth 53 mm (2") bottle for easy refilling
  • Polypropylene closure with leakproof design; color-coded to aid in easy identification
  • Translucent, LDPE solvent-resistant; Sodium Hypochlorite is white LDPE for light-protection between 230 and 450 nm; Toluene is red LDPE bottle
  • Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200
  • Custom labeling available
Note: Sold in Package Qty. of 3 bottles, priced per each pack.

PRICE
$33.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Label MaterialIsopropanol
Capacity250
MaterialLDPE
Package Quantity3
Description2-Color Safety-Vented / Labeled Wash Bottle
ColorMulti-colored
Manufacturers Part NumberF11643-0224
Closure53mm
Cap MaterialPP
Cap Color FamilyYellow
BrandBel-Art