AED Equipped Window, Wall or Door Sticker with Adhesive Backing (pack of 10 stickers).
First Voice™ AED Window Door Sticker "AED Equipped", 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 1/2 in |
| Height | 6 in |
| Size | 6 x 4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | AED Equipped |
| Type | First Aid Signs |
| Color | B1505635 |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Package Quantity | 10 |
| Manufacturers Part Number | V10181-10 |
| Brand | First Voice |
Compliance & Certifications
| Certifications | FDA Approved |