Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228073

MPN #: 141120.00

Leeson Motors Motor Washdown Motor-7.5HP, 208-230/460V, 3505RPM, TEFC, RIGID C, 1.15 SF, 88.5 Eff.

Product Description
Washguard White Epoxy Coated Motor, 3-Phase: 7.5HP, 3505 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 180 Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 17.6-16.8/8.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 88.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Diameter: 1-3/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

PRICE
$2,085.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight111 lbs
Shaft Diameter1-3/8

Product Details

Catalog Number141120
Motor RPM 60 Hertz3505 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part Number141120.00
Nameplate Amps17.6-16.8/8.4 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6207
BrandLeeson
RPM3505 rpm
Horsepower7-1/2 HP
Efficiency TypeEPAct
Frame180
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency88.5
Full Load Amps17.6-16.8/8.4 A
DutyContinuous
Compatible Part/Model NumberBaldor CEWDM3709T, Marathon N617
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY