Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228178

MPN #: 191478.00

Leeson Motors Motor Washdown Motor-1HP, 115-208/230V, 3600RPM, TEFC, RIGID C, 1.15 SF, 70 Eff.

Product Description
Washguard SST All-Stainless Washdown Motors, Single-Phase: 1HP, 3600 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 56 Frame, RIGID C, 115-208/230V, 1PH, 60HZ, Name Plate Amps 12.4/6.2, 1.15 Service Factor, No thermal protection, Efficiency: 70, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length: 1-7/8".

Stainless Steel Tough for demanding washdown applications

  • All exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings
  • Moisture resistant sealant between frame and endbells
  • Full-fact nameplate is laser-etched on the motor frame
  • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
  • No paint or coatings of any type are used on the exterior of the motor
  • Four locations for T-drains provided on each endshield
  • Meets IP55 enclosure protection
  • 10:1 ratio for constant or variable torque at 1.0 SF


PRICE
$1,269.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length1-7/8 in

Product Details

Catalog Number191478.00
Motor RPM 60 Hertz3600 rpm
Mounting LocationC-Face Rigid
MaterialStainless Steel
Phase1
Manufacturers Part Number191478.00
Nameplate Amps12.4/6.2 A
EnclosureTEFC
DesignCapacitor Start Inductor Run
Service Factor1.15
BrandLeeson
RPM3600 rpm
Horsepower1 HP
Efficiency TypeStandard
Frame56C
Hertz60 Hz
RotationCCW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Efficiency70
Full Load Amps12.4/6.2 A
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY