Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228071

MPN #: 132197.00

Leeson Motors Motor Washdown Motor-5HP, 208-220/460V, 1760RPM, TEFC, RIGID, 1.15 SF, 87.5 Eff.

Product Description
Washguard White Epoxy Coated Motor, 3-Phase: 5HP, 1760 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 184 Frame, RIGID, 208-220/460V, 3PH, 60HZ, Name Plate Amps 14-13/6.5, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length: 2-1/4, Shaft Diameter: 1-1/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

PRICE
$1,559.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight88 lbs
Shaft Length2-1/4 in
Shaft Diameter1-1/8

Product Details

Catalog Number132197
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part Number132197.00
Nameplate Amps14-13/6.5 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6207
BrandLeeson
RPM1760 rpm
Horsepower5 HP
Efficiency TypeEPAct
Frame184
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency87.5
Full Load Amps14-13/6.5 A
DutyContinuous
Compatible Part/Model NumberBaldor EWDM3615T, Marathon N316B
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY