Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909652

MPN #: IDCSWDM3554T

Baldor-Reliance Washdown Motor IDCSWDM3554T, 3 Phase, 1.5 HP, 1760 RPM, 230/460 Volts, TENV 145TC FR

Product Description
Baldor-Reliance Washdown Motor IDCSWDM3554T, 3 Phase, 1.5 HP, 1760 RPM, 230/460 Volts, TENV, 145TC FR

Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Includes all the advantages of our standard Paint Free washdown duty motors
  • Specifically designed and built for use on variable frequency drives
  • Meets NEMA MG 1, Part 31
Application(s)
  • Extruders, conveyors, crane & hoist systems, converting, pumps, web processing, test stands, traction duty, winders, printing
PRICE
$2,979.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C14.17 in

Product Details

Bearing Opp Drive End6203
Motor RPM 60 Hertz1760 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberIDCSWDM3554T
EnclosureTENV
Service Factor1
Bearing Drive End6205
BrandBaldor-Reliance
Max RPM4000 rpm
RPM1760 rpm
TypeWashdown Motor
Insulation ClassH
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency88.5
Full Load Amps4.2/2.1 A
Slip Hertz1.33 Hz
Magnetizing Current2.4/1.2 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35SS633P802G1
DOE Code010A