Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228091

MPN #: 140819.00

Leeson Motors Motor Washdown Motor-7.5HP, 208-230/460V, 1760/1450RPM, TEFC, RIGID, 89.5 Eff.

Product Description
Washguard White Epoxy Coated Motor, 3-Phase: 7.5HP, 1760/1450 RPM, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 213 Frame, RIGID, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 24-22/11&18/9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 89.5, Efficiency Type: Epact, Ambient 40 C, Reverse Rotation, Shaft Length: 3, Shaft Diameter: 1-3/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF

PRICE
$2,189.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight134 lbs
Shaft Length3 in
Shaft Diameter1-3/8

Product Details

Catalog Number140819
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part Number140819.00
Nameplate Amps24-22/11&18/9 A
EnclosureTEFC
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6209
BrandLeeson
RPM1760 rpm
Horsepower7-1/2 HP
Efficiency TypeEPAct
Frame213T
Hertz60/50 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps24-22/11 A
DutyContinuous
Compatible Part/Model NumberBaldor EWDM3710T, Marathon N318
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY