Leeson Motors 3-Phase Washguard Duty Motor 1.5HP, 1750/1450RPM, 143, TEFC, 208 230/460V, 60/50HZ
Write a Review
|
Questions & Answers (0)
Product Description
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.
PRICE
$2,799.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1750 rpm |
| Horsepower | 1-1/2 HP |
| Catalog Number | 121880.00 |
| Frame | 145TC |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1750 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 86.5 |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 4.6-4.8/2.4 A |
| Manufacturers Part Number | 121880.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor CSSEWDM3554T |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |