Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228231

MPN #: 191204.40

Leeson Motors Washdown Motor-.5/.33HP, 208-230/460V, 1740/1440RPM, TENV, RIGID C

Product Description
Washguard SST All-Stainless Washdown Motors, 3-Phase: .5/.33HP, 1740/1440 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56 Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 1.5-1.6/.8&1.6/.8, Continuous duty, 1.15 Service Factor, No thermal protection, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Stainless Steel Tough for demanding washdown applications

  • All exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings
  • Moisture resistant sealant between frame and endbells
  • Full-fact nameplate is laser-etched on the motor frame
  • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
  • No paint or coatings of any type are used on the exterior of the motor
  • Four locations for T-drains provided on each endshield
  • Meets IP55 enclosure protection
  • Three phase motors are suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


PRICE
$1,039.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight33 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number191204.40
Motor RPM 60 Hertz1740 rpm
Mounting LocationC-Face Rigid
MaterialStainless Steel
Phase3
Manufacturers Part Number191204.40
Nameplate Amps1.5-1.6/.8&1.6/.8 A
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1740 rpm
Horsepower1/2 HP
Efficiency TypeStandard
Frame56C
Hertz60/50 Hz
RotationREV °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Amps1.5-1.6/.8 A
DutyContinuous
Compatible Part/Model NumberBaldor CSWDM3538, WEG .5018EP3ESS56C, Marathon N411
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedY
ULY