Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228181

MPN #: 117121.00

Leeson Motors Motor Washdown Motor-.75/.5HP, 208-230/460V, 1725/1425RPM, TENV, RIGID C, 80 Eff.

Product Description
Extreme Washeguard All-Stainless Washdown Motor, 3-Phase: .75/.5HP, 1725/1425 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 2.4-2.3/1.15&1.8/.9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 80, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8".

Revolutionary Designed Stainless Steel Motors are built to be the last Stainless Steel Washdown motors you will ever need!

  • Meet EPACT for non-exempt when tested without shaft seals
  • Total winding encapsulation using an Epoxy Resin
  • LEESON exclusive IRIS™ Inverter- Rated Insulation System
  • Motors are UL component recognized
  • CSA Energy Efficiency Verification
  • Construction is CSA Certified for safety
  • All exterior components are 300-Series stainless steel
  • Protech Bearing isolator used for the output shaft seal
  • Double Lip Viton shaft seal used on non-drive output shaft on TEFC motors
  • Minimal exterior fasteners, no throughbolt design and screw on conduit box covers
  • Pre-lubricated double-sealed bearings
  • Quick access to bearings
  • Rigid Cast Base for rugged applications
  • Full fact nameplate is laser etched
  • BISSC certified for baking


PRICE
$2,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47 lbs
Shaft Length1-7/8 in

Product Details

Catalog Number117121.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Rigid
MaterialRolled Steel
Phase3
Manufacturers Part Number117121.00
Nameplate Amps2.4-2.3/1.15&1.8/.9 A
EnclosureTENV
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower3/4 HP
Efficiency TypeStandard
Frame56H
Hertz60/50 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency80
Full Load Amps2.4-2.3/1.15 A
DutyContinuous
Compatible Part/Model NumberBaldor CSSEWDM3542
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY