Leeson Motors 3-Phase Washguard Duty Motor 5HP, 1760RPM, 184TC, TEFC, 208 230/460V, 60HZ, 1.15SF
Write a Review
|
Questions & Answers (0)
Product Description
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.
PRICE
$2,569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1760 rpm |
| Horsepower | 5 HP |
| Catalog Number | 132208.00 |
| Frame | 184TC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1760 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 208-230/460 V |
| Full Load Efficiency | 89.5 |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 13.7-12.6/6.3 A |
| Manufacturers Part Number | 132208.00 |
| Enclosure | TEFC |
| Compatible Part/Model Number | Baldor CESSWDM3615T, Marathon N4017 |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |