Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909460

MPN #: CESWDM3711T

Baldor-Reliance Washdown Motor CESWDM3711T, 3 PH, 10 HP, 3500 RPM, 208-230/460 V, TEFC, 215TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture resistant ISR® (Inverter Spike Resistant) 200°C magnet wire
  • Sealed ball bearings with moisture resistant grease
  • Contact lip seals on shaft extensions
  • Neoprene gaskets
  • Special processed cast endplates
  • 300 Series stainless steel motor frame, base, shaft and hardware
  • No exterior paint
  • Tropicalized
Application(s)
  • Food processing, packaging and outdoor applications. Severe environments where motors are washed on a regular basis.
PRICE
$4,299.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor94
Bearing Opp Drive End6206
KVA CodeL
Motor RPM 60 Hertz3500 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCESWDM3711T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM3500 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower10 HP
Frame215TC
Hertz60 Hz
Design CodeA
Amps @ 208V23 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency91.7
Full Load Amps23-21.2/10.6 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

Specification Number37H888T383G1
DOE Code010A