Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909689

MPN #: CEWDM3616T

Baldor-Reliance Washdown Motor CEWDM3616T, 3 PH, 7.5 HP, 3450 RPM, 208-230/460 V, TEFC, 184TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture sealant on bolt heads, between frame and endplates
Application(s)
  • Food processing and other applications where motor is regularly exposed to high pressure wash down.
PRICE
$3,365.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor93
Bearing Opp Drive End6205
KVA CodeL
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEWDM3616T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM3450 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower7-1/2 HP
Frame184TC
Hertz60 Hz
Design CodeA
Amps @ 208V18.5 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps18.5-16.8/8.4 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

Specification Number36F317S428G1
DOE Code010A