Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909444

MPN #: IDWNM22938T

Baldor-Reliance Washdown Motor IDWNM22938T, 3 Phase, 10 HP, 1765 RPM, 230/460 Volts, TENV, 254TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Motors include provisions for HS25 and HS35 encoder feedback mounting when used with closed loop velocity or position motor controls
  • Meets NEMA MG 1, Part 31
Application(s)
  • Conveyors, Pumps and other equipment in food processing and other severe environments where motors are washed on a regular basis. For adjustable speed applications not requiring full torque at zero speed.
PRICE
$6,405.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C23.92 in

Product Details

Bearing Opp Drive End6208
Motor RPM 60 Hertz1765 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberIDWNM22938T
EnclosureTENV
Service Factor1
Bearing Drive End6309
BrandBaldor-Reliance
Max RPM5000 rpm
RPM1765 rpm
TypeWashdown Motor
Insulation ClassH
Horsepower10 HP
Frame254TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps24/12 A
Slip Hertz1.22 Hz
Magnetizing Current8.8/4.4 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number39R099W632G1