Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3064556

MPN #: JT9-5051911

JET® Washer M10, JT9-5051911

Product Description

For Use With:
  • Jet 15S (1791210) 15" Spiral Cutterhead Planer
  • 15HH (1791213) 15" Helical Cutterhead Planer
  • 31A (1791291K) 1/2HP
  • 1PH
  • 115/230V Combination Belt/Disc Sander
  • 31A (1791292K ) 2HP
  • 3PH
  • 230/460V Combination Belt/Disc Sander
  • 60B (1610077K) 8" 3HP
  • 3PH
  • 460V Magnetic Switch Jointer
  • 60C (1610084K) 8" 2HP
  • 1PH
  • 230V Jointer
  • 60C (1610085K) 8" 3HP
  • 3PH
  • 230/460V Jointer
  • 60HH (1610086K) 8" 2HP
  • 1PH
  • 230V Jointer
  • 60HH (1610087K) 8" 3HP
  • 3PH
  • 230V/460V Jointer
  • WP2510 (1791303) 15HP-3Ph 230 / 460V 25" Planer
  • HPS126 7.5 HP 3Ph 230V Horizontal Panel Saw
  • PF3-JR (1790818) 1hp 3-Roll Powered Stock Feeder
  • SLR12 15 HP 3Ph 230/460V Straight Line Rip Saw
  • COS18L (1791294) 10HP 3Ph 230/460V Cut Off Saw
  • COS18R (1791289) 10HP 3Ph 230/460V Cut Off Saw
  • DT45 (1791304) TEFC 1HP 1Ph 115/230V Single End Dovetailer
  • DT65 (1791305) TEFC 1HP 1Ph 230V Single End Dovetailer
  • PM1300 (1791077) TEFC 1.75 HP 1Ph 115/230V Base Machine Only
  • PM1300 (1791077BK) TEFC 1.75 HP 1Ph 115/230V Base Machine w/Filter Bag System
  • PM1300 (1791077CK) TEFC 1.75 HP 1Ph 115/230V Base Machine w/Canister Bag System
  • PM1300 (1791086) Dust Collector-Canister Filter System Only
  • PM1900 (1791075) 3HP 1PH Motor-Remote Control-Magnetic Starter Dust Collector
  • PM1900 (1791075CK) 3HP 1PH Motor with Canister Filter System Dust Collector
  • PM1900 (1791075BK) 3HP 1PH Motor with Filter Bag System Dust Collector
  • PM1900 (1791076) 3HP 3PH Motor 230/460V Dust Collector
  • PM1900 (1791076CK) 3HP 3PH Motor 230/460V With Canister Filter System Dust Collector
  • PM1900 (1791076BK) 3HP 3PH Motor 230/460V With Filter Bag System Dust Collector
  • PM1900 (1791086) Canister Filter System Only
  • HPS67 1791287 5 HP 3Ph 230V Horizontal Panel Saw
  • HPS67-1 1791286 3HP 1Ph 230V Horizontal Panel Saw
  • 1285 12 inch Jointer
  • DDS-225 25" Dual Drum Sander
  • DDS-237 37" Dual Drum Sander
  • PJ-882 8" Parallelogram Jointer
  • PJ-882HH 8" Parallelogram Jointer
  • PM2700 (1280100C) Shaper
  • 3HP
  • 1PH
  • 230V
  • PM2700 (1280101C) Shaper
  • 5HP
  • 1PH
  • 230V
  • PM2700 (1280102C) Shaper
  • 5HP
  • 3PH
  • 230/460V
  • 66 10-Inch Table Saw
  • 66 10-Inch Table Saw
  • PM1300TX (BK) Dust Collector
  • 1791282-OES9138 Oscillating Edge Sander
  • 64B (1791229K) 10-inch Contractor Table Saw
  • 64B (1791229K) 10-inch Contractor Table Saw
  • 1285 (1791307) 12-inch Jointer
  • 1285 (1791308) 12-inch Jointer
  • OES9138 (1791293) Oscillating Edge Sander
  • PJ882 (1610079) 8-inch Parallelogram Jointer
  • PJ1696 (1791283) 16-inch Jointer
  • PM1000 (1791000K) 10-inch Cabinet Saw
  • PM1000 (1791001K) 10-inch Cabinet Saw
  • PM1300TX-BK (1791078K ) Dust Collector
  • 1.75HP 30-Micron Bag Filter Kit
  • PM1300TX-CK (1791079K) Dust Collector
  • 1.75HP 2-Micron Bag Filter Kit
  • PM1500 (1791500) 15-inch Woodworking Band Saw
  • PM1500 (1791500) 15-inch Woodworking Band Saw
  • PM1900TX-BK1 (1792071K) Dust Collector
  • 3HP 1PH 230V
  • 30-Micron Bag Filter Kit
  • JDP-1000 (140115) Piano Dolly
  • JDS-12B Benchtop 12 in. Disc Sander
  • HBS-1321W (414471) Semi-Automatic Bandsaw
  • HBS-1321W (414471) Semi-Automatic Bandsaw
  • HN-16N (754016) Hand Notcher
  • J-7015 (414450) 8-in x 13-in Horizontal Cut-Of
PRICE
$6.30

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-5051911
TypeWasher
For Use WithBand Saws, Grinders, Jointers, Lathes, Miter Saws, Planers, Sanders Shapers
BrandJET