CRC® Bee Blast With Residual Wasp & Hornet Killer, 20 oz. Aerosol Spray - 14009 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
CRC® Bee Blast With Residual Wasp & Hornet Killer, 20 oz. Aerosol Spray, 12 Cans - 14009
CRC® Bee Blast instantly saturates insects and their nests with a 20' jet blast. Knocks down and kills on contact. Now with residual action that kills wasps and hornets returning to the nest. For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings.
CRC® Bee Blast instantly saturates insects and their nests with a 20' jet blast. Knocks down and kills on contact. Now with residual action that kills wasps and hornets returning to the nest. For any outdoor worker around electric and power utilities, telecommunications equipment and installation sites, bridge and tower maintenance, cable and wire installation sites, industrial plant grounds, warehouses, farm structures and buildings.
PRICE
$249.00 Sold in packages of 12 / $20.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Contact Spray |
| Type | Wasps & Hornets |
| Capacity | 20 oz |
| Size Type | 20 oz. Aerosol Can |
| Material | Liquid |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | 14009 |
| Brand | CRC |