Rubbermaid Waste Stream Label Kit C for 32 and 44 Gallon Brute - 1977787
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid Waste Stream Label Kit C for 32 and 44 Gallon Brute - 1977787
The waste stream label kits contain ten intuitive waste stream decals, ensuring waste sortation accuracy. Each label kit includes the following ten waste stream decals: Landfill, Trash, Mixed Recycling, Paper, Plastic, Glass, Cans, Bottles/Cans, Compost and Organic Waste. Waste stream labels are sized to fit 32 gallon and 44 gallon Brute containers.
The waste stream label kits contain ten intuitive waste stream decals, ensuring waste sortation accuracy. Each label kit includes the following ten waste stream decals: Landfill, Trash, Mixed Recycling, Paper, Plastic, Glass, Cans, Bottles/Cans, Compost and Organic Waste. Waste stream labels are sized to fit 32 gallon and 44 gallon Brute containers.
PRICE
$28.95
46
46
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/2 in |
| Height | 5-5/7 in |
Product Details
| Type | Recycling Decals |
| Message | Bottles/Cans, Cans, Glass, Landfill, Paper, Plastic, Trash |
| Material | Vinyl |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 1977787 |
| For Use With | 32 - 44 gal Brute Cans |
| Brand | Rubbermaid |