x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black

Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black

Item #: WB261587BK

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • White

Black

Frequently Purchased Together

  • Global Industrial™ Medium Duty White Trash Bags - 12 to 16 Gal, 0.5 Mil, 500 Bags/Case

    $34.95

  • Global Industrial™ Heavy Duty Black Trash Bags - 12 to 16 Gal, 1.2 Mil, 250 Bags/Case

    $59.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $23.00

Save $1.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7 Gallon Rubbermaid Plastic Wastebasket - Black

7 Gallon Rubbermaid Plastic Wastebasket - Black

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

7 Gallon Rubbermaid Plastic Wastebasket - Beige

7 Gallon Rubbermaid Plastic Wastebasket - Beige

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Black Trash Bags - 12 to 16 Gal, 1.2 Mil, 250 Bags/Case

Global Industrial™ Heavy Duty Black Trash Bags - 12 to 16 Gal, 1.2 Mil, 250 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5L58

Wastebasket features LinerLock™, the bag secures to the rim preventing it from slipping into the can. The unique design of the lid and the LinerLock system hides the trash bag from view. Spring top lid is easy to open and close. LinerLock feature works with any style of tall kitchen trash bags. 52 Qt. capacity, measures 17.25" x 14.89" x 25.5".

  • WIDTH INCHES 17-1/4
  • DEPTH INCHES 14-9/10
  • HEIGHT INCHES 25-1/2
  • COLOR FINISH Black
  • CONSTRUCTION Plastic
  • MANUFACTURERS PART NUMBER 5L58
  • PACKAGE QUANTITY 1
  • TYPE Liner Lock Spring Top
  • CAPACITY QUARTS 52
  • CAPACITY GALLONS 13
  • BRAND Rubbermaid
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 18, 2019

    Great garbage can when you have dogs in the house.
    Your review:
    I have german shorthaired pointers that used to get into the kitchen garbage until I bought this one. They can't open the lid.
  • Reviewer: Anonymous

    Date: June 27, 2016

    Best trash can ever!
    Your review:
    Easy button push to open. No delay for lid to pop up and it opens all the way, unlike most trash cans that just open 3/4 of the way. I love the bars that hold the trash bag in place. This is the best trash can ever!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Heavy Duty Black Trash Bags - 12 to 16 Gal, 1.2 Mil, 250 Bags/Case

$59.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black

Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black

Item #: WB261587BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Rubbermaid® Liner Lock™ Spring Top™ Wastebasket 5l58 52 Qt, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant