- Three water dispensing options: Ambient, Chilled, and Sparkling
- Serves 32, 6OZ. Cups of chilled water per hour
- Cold water temperature at 42-50°F
- Fast fill rate up to 1.1 GPM
- UV purification for strong sterilization, preventing bacterial growth
- 6000 Gallon carbon filter reducing chlorine, taste and odor
Elkay Water Dispenser 1.5 GPH Filtered Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,679.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/4 in |
| Width | 19-1/4 in |
| Depth | 10-1/4 in |
| Height | 19-1/4 in |
| Weight | 66 lbs |
Product Details
| Type | Dispenser |
| Color | Silver |
| For Use With | DSCABBSH |
| Capacity | 32.6OZ |
| Voltage | 115 V |
| Gallons per Hour | 1.5 gal/hr |
| Includes | Installation Kit |
| Material | Stainless Steel |
| Features | Ambient Water, Cold Water, Filtered, Sparkling Water, UV Purification |
| Manufacturers Part Number | DSBS130UVPC |
| Brand | Elkay |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF 2 |