Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB2290821

MPN #: SSM1-P

Scotsman® SSM1-P, Water Filter Assembly, Single system

Product Description
The SSM1-P water filter extends the life of your Scotsman® machine and provides cleaner, more consistent ice. Single System for Cubers up to 650 lb (295 kg) and flakers, nuggets and nugget dispensers up to 1,200 lb (544 kg).

Features:
  • Now with AquaArmor with AgION® , a silver-based anti-microbial compound that reduces the growth of bacteria, microorganisms, algae, mold and slime on ice machine surfaces, preventing premature clogging.
  • Ultrafine half-micron filtration, combined with food-grade polyphosphate, assures that chlorine, off-tastes, odors and particles stay out of your ice.
  • Easy to install and maintain.
  • Filtration can reduce unscheduled water-related maintenance calls by as much as 40%.


PRICE
$489.95

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth5-19/32 in
Height4-3/4 in
Weight7

Product Details

TypeIce Filter
MaterialMetal/Plastic
DescriptionWater Filter Assembly, Single system
ColorSilver
Manufacturers Part NumberSSM1-P
Filter TypeChlorine, Taste, Bacteria/Viruses and Sediment
BrandScotsman

Warranty

Warranty5 years on manifold parts only