Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB270334

Global Industrial™ Water Pressure Regulator & Filter Protection Valve, 3/8" Inlet Connection, 60PSI

Product Description
✓ Limits inlet pressure to 60psi to protect downstream components
✓ Extends the life of filtration and dispensing equipment
✓ Designed for use with water filters, RO systems, & beverage applications

This Global Industrial™ Water Pressure Regulator & Filter Protection Valve is your solution to protecting downstream equipment by regulating incoming water pressure in high-pressure applications. Constructed from high-quality materials for long-lasting performance, this unit helps prevent damage caused by excessive pressure and water hammer while maintaining consistent performance. Its compact inline design integrates easily into existing systems, and the quick-connect fitting allows for hassle-free installation. Ideal for water filtration systems, drink dispensers, and RO systems, this pressure regulator is compatible with Global Industrial™ indoor and outdoor bottle fillers and drinking fountains.

  • Helps reduce water hammer
  • Regulates water pressure to 60 PSI
  • NSF/ANSI/CAN 61 certified
  • Unit must be installed by a qualified plumber
  • Warning: This unit is intended only for secondary pressure relief installed adjacent to your device. The maximum recommended building water pressure is below 80 PSI, which must be controlled by an appropriate water-main pressure-reducing and/or relief valve
  • PRICE
    $49.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Outlet Size3/8 in
    Inlet Size3/8 in

    Product Details

    TypeRegulator
    MaterialPlastic
    Tube Connection TypeQuick-Connect Fitting
    ColorGray
    Manufacturers Part Number270334
    Operating Temperature39.2°F-104°F
    BrandGlobal Industrial