California Umbrella Water Resistance Protective 3 Seater Sofa Cover, Sapphire Blue
Write a Review
|
Questions & Answers (0)
Product Description
Protective cover water resistance 3 seater sofa cover (81" x 34" x 32"). Warranty is 90 days against defects.
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 81 in |
| Depth | 34 in |
| Height | 32 in |
| Weight | 6 lbs |
| Size | 81 x 34 x 32 in |
Product Details
| Type | Outdoor Seating Cover |
| Color | Sapphire Blue |
| For Use With | 3 Seat Sofa |
| Material | Polyester Fabric |
| Package Quantity | 1 |
| Manufacturers Part Number | PC306 |
| Shape | Rectangular |
| Brand | California Umbrella |
Warranty
| Warranty | 90 Days Against Defects |