Protective cover water resistance patio umbrella cover 9-11ft (80"x 23-1/2" x 12"). Warranty is 90 days against defects.
California Umbrella Water Resistance Protective Cover For 9-11' Patio Umbrella, Sapphire Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$29.95
1
1
Expected on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Height | 12 in |
| Weight | 7 lbs |
| Size | 12 ft |
Product Details
| Type | Umbrella Cover |
| Material | Polyester Fabric |
| Package Quantity | 1 |
| Color | Sapphire Blue |
| Manufacturers Part Number | PC301 |
| Shape | Rectangular |
| Brand | California Umbrella |
Warranty
| Warranty | 90 Days Against Defects |