Estate 10'W x 6'H Oxford Grey Aluminum/Composite Adjustable Fence Double Gate Kit- IN GROUND ONLY
Write a Review
|
Questions & Answers (0)
Product Description
Estate 10'W x 6'H Oxford Grey Aluminum/Composite Adjustable Fence Double Gate - IN GROUND ONLY
(2) Adjustable Gate frame kits with Infill for Double drive applications, up to 10ft wide. All Hardware Included. Heavy Duty Posts Included. Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately.Manufactured in the USA and Canada. Installation video and PDF available.
(2) Adjustable Gate frame kits with Infill for Double drive applications, up to 10ft wide. All Hardware Included. Heavy Duty Posts Included. Beauty of wood without the maintenance, never needs paint or stain. Mixed materials, aluminum and composites, both low maintenance with UV protection. All-purpose, strong, lightweight, and rot free aluminum framework and posts. Locking tongue & groove composite and aluminum boards mix and match. Composite color families are multi-chromatic with heavily embossed grain. Composite is made of recycled wood and polyethylene. Gate kits sold separately.Manufactured in the USA and Canada. Installation video and PDF available.
PRICE
$3,049.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 10 ft |
| Height | 6 ft |
| Opening Width | Adjustable Gate Frame For Openings 36-60 in |
Product Details
| Assembly Required | No |
| Type | Double Gate Kits - In Ground |
| Color | Oxford Grey |
| Style | Premium Horizontal Fencing with an Architectural Appearance |
| Assembly Style | Estate |
| Material | Extruded Aluminum & Composite Boards |
| Package Quantity | 1 |
| Manufacturers Part Number | EF ET2206 |
| Brand | Infinity Euro |