WATERHOG Max Herringbone ENTRANCE MATS
Made From 100% Post-Consumer Recycled PET Polyester Reclaimed From Plastic Bottles.
Entrance mats feature needle punched surface with rubber reinforced face pattern. Carpet top fabric is made using recycled polyester with a herringbone pattern for an attractive appearance. Backing is made with SBR rubber with 15% post-consumer recycled tires with a smooth back. These 3/8" thick mats with rubber reinforced bi-level cleaning surface effectively stops dirt and moisture at the door. Beveled black rubber border for safety. Passes Federal Flammability standard DOC FF 1-70. ANSI ESD s7.1 protection of electrostatic discharge. US Green Building Council member, NFSI certified.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are non returnable and non cancellable.
WaterHog® Max Herringbone Classic Border Entrance Mat 3/8" Thick 4' x Up To 60' Blue
Write a Review
|
Questions & Answers (0)
Select Length in (feet)
4 feet
Product Description
PRICE
$147.80
($36.95/foot)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 To 60 ft |
| Width | 4 ft |
| Weight | 3 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Cut to Length |
| Color | Blue |
| Surface Material | PET |
| Series | WaterHog® Max Herringbone Classic |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Raised Herringbone |
| Modular | No |
| Manufacturers Part Number | 22407140070 |
| Indoor/Outdoor | Indoor |
| Traffic | Light to Heavy Duty |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Home & Office |