Features:
- Indoor/Outdoor: All Weather
- 100% Waterproof
- Meets ASTM C-920 Movement Class 35; Uses G, A
Weights & Dimensions
| Size | 2.8 oz |
Product Details
| Type | Waterproof Caulk & Seal Sealant |
| Package Quantity | 6 |
| Description | Acid Cure Silicone Sealant |
| Color | Clear |
| Manufacturers Part Number | 108324 |
| Brand | Gorilla |