Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3210548

MPN #: FSCL20

Flex Seal® Liquid Spray Rubber Sealant Coating, 14 oz. Can, Clear, Pack of 6

Product Description
The amazing product that started it all. Sprays out as a thick liquid, seeps into cracks and holes and dries to a watertight, flexible, rubberized coating that will Stop Leaks Fast®. Once dry, can be painted any color.

Use Flex Seal® for:
  • Roof and gutter repair
  • Weatherize your home
  • Foundation and concrete waterproofing
  • Indoor and outdoor projects
  • Seal cracks and holes
  • Pools and pool equipment
  • RV and motorhome repairs
  • Auto and boat repairs
  • Bathroom fixes
  • Furniture repair and much more
Works on: Wood, metal, tile, concrete, masonry, fabric, glass, plastic, aluminum, porcelain, dry wall, cement, and more.

Directions:
Read entire can. Wear face and eye protection, protective gloves, and clothing. Make sure the surface is clean, dry, and free of grease, oil, and dirt. Shake well. Spray 8" to 12" from surface, using an even, sweeping motion. Apply multiple, even coats until All cracks and holes have been filled.

IMPORTANT: Allow 24 to 48 hours to dry before applying another coat.

Let it dry completely. (It usually takes up to 24 to 48 hours to fully cure.)

*Use Flex Seal® ONLY in a well-ventilated area. When using inside, prevent vapor build-up by opening doors and windows. Ensure fresh air entry during application and drying.

*Do not use near heat, sparks, pilot lights or other sources of ignition.

Flex Tips:
Spray a larger area than area where the leak is and feather the edges. For best results, apply multiple coats rather than one thick coat and use at can temperatures above 60°F. Make sure Flex Seal® has filled All cracks and holes and is Fully Cured before testing product. If light can pass through, apply additional coats.

PRICE
$89.94

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size14 oz.

Product Details

TypeRubber Sealant
Package Quantity6
DescriptionLiquid Spray Rubber Sealant Coating
ColorClear
Manufacturers Part NumberFSCL20
BrandFlex Seal