Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GSS Safety

Model # :WBB3134631

MPN #: 8023-5XL

GSS Enhanced Visibility Waterproof Parka Jacket w/ Fleece Lining, Nylon, Black, 5XL

Product Description

Features:
  • 100% Nylon Taslan Fabric Outer Shell With Durable Water Repellent Finish ( Polyacrylate Coating )
  • 9-oz 100% Polyester Fleece Fixed Lining
  • 100% Polyester Filled Quilted Sleeve Lining For Easy On/Off
  • Full Front Zipper & Full-Length Interior Storm Flap
  • 2-inch Wide Reflective Taping Across The Chest And Sleeves
  • Slash Zippered Pockets, Interior Zippered Pocket
  • Rib Knit Cuffs And Waistband
  • 8023 Certification: Non-ANSI Certified
  • Sizes MD-5XL
  • 8023-Black


PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37
Size5XL

Product Details

TypeHigh Visibility Jacket
ClassNon-ANSI
ColorBlack
Number of Pockets4
Closure TypeZipper
MaterialPolyester, Nylon
Front ClosureZipper
DescriptionEnhanced Visibility Nylon Waterproof Parka Jacket with fleece lining
GenderMen's
Package Quantity1
Manufacturers Part Number8023-5XL
WaterproofYes
Primary UseCold Weather Protection
BrandGSS Safety

Compliance & Certifications

CertificationsNon ANSI Certified