Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Gorilla

Model # :WBB2320793

MPN #: 4612502

Gorilla® Waterproof Patch & Seal Tape, 4" x 10', Black - Pkg Qty 4

Product Description
Gorilla Waterproof Patch & Seal Tape, 4" x 10 ft.

Gorilla Waterproof Patch & Seal Tape instantly seals out water, air and moisture. With an extra thick adhesive layer and UV resistant backing this tape conforms to form a permanent bond indoors and out. At 4" wide use it to patch holes, cracks, gaps and tears, even underwater. Excellent for Home, Auto, Marine, camping, RVs, Outdoors and more!

Features:
  • Waterproof
  • Works Underwater
  • For Indoor and Outdoor Use
  • Instantly seals out water, air, and moisture
  • Permanent Bond
  • 2x More tape compared to 5 ft. flexible tapes
  • Service Temperature: -70° to 200°F


PROMOTIONAL PRICE
$58.16  Sold in packages of 4 / $14.54 ea

was $68.00
Save $9.84 (14%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width4 in
Core Size3 in

Product Details

Package Quantity4
DescriptionWaterproof Patch & Seal Tape
Tape TypePatching Tape
ColorBlack
Manufacturers Part Number4612502
BrandGorilla