Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3784963

MPN #: 7100376842

3M™ IS1 Industrial Sealing Tape, 4"W x 36 Yds., White - Pkg Qty 12

Product Description
3M™ Industrial Sealing Tape IS1 provides an easy sealing method that creates a moisture barrier under panels or where rivets, screws, or nails are present in automotive, specialty vehicle, electronic and heating, ventilation, and cooling (HVAC), and wind energy applications. This conformable tape is engineered with a waterproof membrane and acrylic adhesive that helps protect interior environments from leakage at joints, including panels, floors, trim, and frames, by sealing around the fastener for a secure seal. Designed for reliability, the product provides an easy-to-use and effective alternative to slow-curing and messy liquid sealants while offering robust adhesion that sticks to most substrates. Because of the versatility of the tape, it can be applied in temperatures as low as 0 °F (-18 °C) with an operating temperature range of -40 °F to 240 °F (-40 °C to 116 °C). 3M™ Industrial Sealing Tape IS1 excels in water leak prevention, including sealing around RV windows, automotive frames, interior joints in HVAC systems, the tops of electrical enclosures, and more. For a tight water seal, explore the sealing potential of this tape in your next industrial application.

Features:
  • Aggressive Adhesive: Forms A Strong Bond On Various Surface Types, Including Anodized Aluminum, Galvanized Metal, Fiberglass, Plywood, And More
  • Highly Conformable: Designed With A Thin, Flexible Backing That Can Fit In Between Panels And Tight Spaces
  • User-Friendly: Comes With A Liner To Promote Precise Product Placement, Enabling Converted Parts To Be Made


PRICE
$1,391.40  Sold in packages of 12 / $115.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 yd
Width4 in
Weight3 lbs
Thickness10 mil

Product Details

Package Quantity12
DescriptionIndustrial Sealing Tape
ColorWhite
SeriesIS1
Manufacturers Part Number7100376842
Accessory TypeSealing Tape
Brand3M