- Polyester 300D Oxford with Waterproof PU coating
- Sewn in quilted thermal liner
- Meets ANSI Class E Standard with 2" wide reflective stripes
- Adjustable elastic suspenders with quick release buckles. Single Snap fly.
- Adjustable zippers on ankles for safety & comfort
- Black bottom design to reduce the staining
- One zipped cargo pocket on the bib for storage.
- Available Sizes: S-5X
Petra Roc Waterproof Quilted Thermal Bib Pants, ANSI/ISEA Class E, Lime/Black, 2X, LQBBIP-CE-2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | High Visibility Pants |
| Color | Yellow |
| Number of Pockets | 1 |
| Closure Type | Zipper & Snap |
| Material | Polyester Oxford |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Waterproof Quilted Thermal Bib Rain Pants |
| Manufacturers Part Number | LQBBIP-CE-2X |
| Primary Use | Cold Weather Protection |
| Waterproof | Yes |
| Brand | Petra Roc |