Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3259308

MPN #: ZFJ306-3XL

Oberon™ Waterproof Safety Bib Pants, FR/Arc-Rated, 3XL, Hi-Vis Safety Yellow

Product Description
Built for maximum protection and durability, these FR and ARC flash-rated bib pants meet ASTM 1981, NFPA 70E, and CSA Z462 standards, delivering ATPV 10 cal/cm² arc flash protection. 100% waterproof, windproof, and chemical-resistant, they feature heavy-duty 4-way stretch PU, heat applied StarTech® FR reflective tape, radio frequency-welded seams, and thoughtful design details for all-day comfort and jobsite performance.

Features:
  • Constructed with radio-frequency heat welded seams and tough 4-way stretch polyurethane
  • Superior FR elastic suspenders with adjustment buckle and spreader bar provide a secure customized fit and balanced comfort throughout the workday
  • Snap adjustment to fit around boot
  • Includes premium StarTech® FR heat-applied segmented reflective tape
  • One side adjustment on waist for superior fit


PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeSafety Bib Pant
MaterialPolyurethane/Cotton
GenderMen's
Package Quantity1
ColorHi-Vis Safety Yellow
Manufacturers Part NumberZFJ306-3XL
BrandOberon