Plano 374310 Waterproof StowAway® Utility Box 4-15 Adj Compartments 14"L x 8-7/8"W x 3"H, Clear - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Plano 374310 Deep Waterproof Stowaway Box – Great for storage of large crank baits in this deep stowaway box by Plano that is completely waterproof using a Dri-Loc O-ring seal around the lid and three cam action latches. 4-15 adjustable compartments.
CLEARANCE PRICE
$32.25 Sold in packages of 3 / $10.75 ea
was $53.25Save $21.00 (39%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 8-7/8 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | StowAway |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 4 - 15 |
| Package Quantity | 3 |
| Manufacturers Part Number | 374310 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |