Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815703

MPN #: 50190

TrippNT™ White Polystyrene 1 Compartment Drawer Organizer, 17"W x 13"D x 2"H

Product Description
TrippNT's Small Single Compartment Drawer Organizer sorts and organizes small items. It can be used as a tray or a drawer organizer. The rounded corners are easy to clean, smooth, and non scratching. Made of high-impact styrene for strength and a full apron for transport. Available in 2 size variants, ships fully assembled.

Features:
  • Single Small Rectangular Compartment
  • Can be Used as a Tray or a Drawer Organizer
  • Constructed from White Styrene
  • Sorts and Organizes Small Items
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$55.95

Min. purchase quantity is 2
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17 in
Depth13 in
Height2 in
Inside Length11-1/4 in
Inside Width15-1/4
Weight0.8 lbs

Product Details

Assembly RequiredNo
TypeCompartment Tray
ColorWhite
Material1/8" Styrene
Number of Compartments1
Manufacturers Part Number50190
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee