Features:
- Rugged Polypropylene
- Rustproof
- Dustproof
- Pressure Release Value
- Stackable
- Water Resistant
- Removable Convoluted Foam Lid
- Removable pick-n-pluck and Convoluted Foam in Ease
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 6-1/2 in |
| Height | 3 in |
| Inside Length | 7-3/8 in |
| Inside Width | 4-15/16 in |
| Inside Height | 2-7/8 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Type | Waterproof Utility Case |
| Color | Black |
| Series | Cape Buffalo |
| Dustproof | Yes |
| Style | Case with Foam |
| Material | Polypropylene |
| Manufacturers Part Number | CB-007-B |
| Waterproof | Yes |
| Brand | TZ Case |