Waterproof Work Glove - Waterproof Winter w/ Kevlar® - Extra Large
|
Questions & Answers (0)
Product Description
Waterproof Work Glove - WaterProof Winter w/ KEVLAR® - Extra Large
Waterproof, fleece lined and Kevlar® lined cut resistant. This is an Waterproof, Windproof, Abrasion-Resistant & Cut-Resistant performance work glove. Cut-Resistant DuPont™ Kevlar® lining throughout the entire glove. Palm Rates a Cut Performance Level 3 on ANSI/ISEA 105-2005 Standard. Extensive Non-Slip Reinforcement for Durability & Grip. Fleece lined for warmth. Supportive Cuff with Adjustable hook & loop Closure. Double-Stitched Bonded Nylon Thread for Extended Life.Terry Cloth Thumb for Wiping Sweat and Debris
Waterproof, fleece lined and Kevlar® lined cut resistant. This is an Waterproof, Windproof, Abrasion-Resistant & Cut-Resistant performance work glove. Cut-Resistant DuPont™ Kevlar® lining throughout the entire glove. Palm Rates a Cut Performance Level 3 on ANSI/ISEA 105-2005 Standard. Extensive Non-Slip Reinforcement for Durability & Grip. Fleece lined for warmth. Supportive Cuff with Adjustable hook & loop Closure. Double-Stitched Bonded Nylon Thread for Extended Life.Terry Cloth Thumb for Wiping Sweat and Debris
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Size | XL |
| Grip | Non-Slip Reinforcement |
| Thickness | 7 mil |
Product Details
| Application | Cold Weather Protection |
| Back Material | Nylon |
| Cuff Style | Hook & Loop |
| Cut Resistant | Yes |
| Material | Nylon |
| Finger Style | Reinforced Fingers |
| Gender | Unisex |
| Manufacturers Part Number | 08-3085-80-XL |
| Waterproof | Yes |
| Coating Material | Uncoated |
| Cut Level | A4 |
| Brand | Youngstown Glove |
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Blue |
| Series | 08-3085-80 |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Package Quantity | 1 Pair |
| Cut Resistance | 4 |
| Lining Material | Micro Fleece |
| Thumb Style | Wing |
Compliance & Certifications
| Certifications | ANSI/ISEA 105-2005 |