Ergodyne® ProFlex® 7551 Coated Waterproof Winter Work Gloves, Small, Orange, A5 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
The ProFlex® 7551 Coated Winter Work Gloves are dual layer for warm, waterproof, cut-resistant protection in cold temperatures. The 13-gauge A5 cut protection liner is cut, puncture and abrasion resistant for harsh winter environments. Fully coated in latex to keep hands dry with a second, sandy nitrile palm dip for superior grip.
PRICE
$150.00 Sold in packages of 12 / $12.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Gauge | 15 ga |
| Grip | Sandy, Nitrile-Dipped Palm |
| Thickness | 0.15 mil |
Product Details
| Application | Cold Weather Protection |
| Back Material | Latex |
| Cuff Style | Elastic Knitwrist |
| Cut Resistant | Yes |
| Material | High performance polyethylene (HPPE) |
| Finger Style | Full Finger |
| Gender | Unisex |
| Manufacturers Part Number | 17672 |
| Waterproof | Yes |
| Coating Material | Nitrile |
| Cut Level | A5 |
| Brand | Ergodyne |
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Orange |
| Series | ProFlex 7551 |
| Palm Material | Sandy, Nitrile-Dipped Palm |
| Closure Type | Elastic |
| Package Quantity | 1 Pair |
| Lining Material | Acrylic Fleece |
| Thumb Style | Straight |
Compliance & Certifications
| EN 388 | 4X43E |
| Certifications | EN 388: 4X43E, ANSI A5 Cut Protection |