Clearance
x

Take 15% off your entire order!

Offer applied at checkout

10" Commercial Blue/Black Plastic Filter Housing 3/4" Port Pressure Release - Pkg Qty 12

10" Commercial Blue/Black Plastic Filter Housing 3/4" Port Pressure Release - Pkg Qty 12

Item #: WBB392454

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.95 ea.

Price: $431.40 / Pkg of 12

Save $21.57 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

10" Residential Blue/Black Plastic Filter Housing 1/2" Port - Pkg Qty 12

10" Residential Blue/Black Plastic Filter Housing 1/2" Port - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Watts 10" Commercial Blue/Black Plastic Filter Housing 3/4" Port Pressure Release

  • Heavy duty construction, made using high quality FDA grade polypropylene
  • Superior chemical resistance from many aggressive chemicals
  • Buttress thread design for superior sealing and security
  • Thick side walls with heavy-duty ribs to provide greater strength
  • Temperature rated to 125 degrees F

Weights & Dimensions

  • Diameter 5-3/8 in
  • Connection Size 3/4 in
  • Cartridge Diameter 2-1/2 in
  • Height 12-1/2 in
  • Cartridge Length 10 in

Product Details

  • Description 10" Commercial Blue/Black Plastic Filter Housing - 3/4" port - Pressure Release
  • Connection Style NPT
  • Type Pressure Release
  • Cartridge Capacity 1
  • Brand Flowmatic
  • Package Quantity 12
  • Material Polypropylene
  • Cartridge Included No
  • Manufacturers Part Number HD4500BL34PR
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
10" Commercial Blue/Black Plastic Filter Housing 3/4" Port Pressure Release - Pkg Qty 12

10" Commercial Blue/Black Plastic Filter Housing 3/4" Port Pressure Release - Pkg Qty 12

Item #: WBB392454

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant