Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Watts 20,000 Gallon Inline 10" Carbon Filter w/Fittings

Watts 20,000 Gallon Inline 10" Carbon Filter w/Fittings

Item #: WBB392395

(10)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

In Line Filters Gac With Phosphate For Scale Reduction 10"X1/4 Port Fnpt - Pkg Qty 25

In Line Filters Gac With Phosphate For Scale Reduction 10"X1/4 Port Fnpt - Pkg Qty 25

In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port J. Guest - Pkg Qty 25

In Line Filters Acid Wash Coconut Shell Gac Carbon 10"X1/4 Port J. Guest - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Portable Steel Barricade Gate With Casters

Global Industrial™ Portable Steel Barricade Gate With Casters

Atlantis Series Point of Use Water Cooler, Two Piece Hot Tank, Hot N'Cold™, Black

Atlantis Series Point of Use Water Cooler, Two Piece Hot Tank, Hot N'Cold™, Black

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Apache 98138043 2" x 25' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Apache 98138043 2" x 25' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings

Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass

Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass

Boraxo® Orange Heavy Duty Hand Cleaner, 3 Liter Pump Bottle - 2340006058

Boraxo® Orange Heavy Duty Hand Cleaner, 3 Liter Pump Bottle - 2340006058

Watts 20,000 Gallon Inline 10" Carbon Filter w/Fittings

This Watts filter has a rating of 20,000-Gal inline 10" carbon filter and necessary fittings for easy install. Watts In-Line Water Filter Kit is designed to reduce chlorine and odors from water to improve taste. Ideal for refrigerators, ice makers, under sink filters and beverage dispensers.

Weights & Dimensions

  • Diameter 2 in
  • Connection Size 1/2 in
  • Height 10 in

Product Details

  • Reduction Claims Chlorine, Odor, Scale, Metal
  • Description 20,000 Gallon In-Line Carbon Filter
  • Capacity Dependant on Feed Water
  • Type In-Line
  • For Use With All 1/4" Water Supply Lines.
  • Brand Watts
  • Package Quantity 1
  • Material Carbon
  • Manufacturers Part Number P55/50-F500318

Compliance & Certifications

  • NSF Certified Yes
Customer Review

5.0

  • 5 Star

    9
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MIKE

    Date: May 06, 2022

    Trump is the devil
    Your review:
    Seems to be working as expected
  • Reviewer: JOHN

    Date: September 21, 2020

    Refrigerator water / ice maker filter
    Your review:
    The filter looks as pictured and works well, I would have liked if the plastic inserts were brass but it was fine.
  • Reviewer: Jerri L.

    Date: December 27, 2019

    Works great !
    Your review:
    Just what we needed. Works great. Thanks!
  • Reviewer: Anonymous

    Date: July 02, 2019

    excellent
    Your review:
    Excellent
  • Reviewer: Anonymous

    Date: January 31, 2019

    HIGHLY RECOMMEND
    Your review:
    I PUT THIS ON MY DRINKING FOUNTAIN AND MY WATER IS BETTER NOW THAN ANY BOTTLED WATER!!
  • Reviewer: Anonymous

    Date: June 26, 2018

    Great filter
    Your review:
    Have been using for years. Great filter!
  • Reviewer: Anonymous

    Date: April 14, 2018

    Water tastes great,
    Your review:
    Easy to replace. The last one we had lasted about 4 years before noticing a change in the water taste
  • Reviewer: Anonymous

    Date: August 24, 2017

    Best water filter!
    Your review:
    This filter is easy to install inline in a water hose used to fill water tank in our boat. Came surprisingly fast. We bought a couple several years ago at Home Depot but they are no longer available locally. Feel lucky to have found this on the internet.
  • Reviewer: Anonymous

    Date: August 24, 2017

    Best water filter!
    Your review:
    This filter is easy to install inline of water hose used to fill 130 gallon tank in boat. Came surprisingly fast. We boat a couple several years ago and fortunately, I found this one the internet. No longer available at Home Depot or marine stores.
  • Reviewer: Anonymous

    Date: August 04, 2017

    filter
    Your review:
    item delivered as ordered in timely fashion
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 20,000 Gallon Inline 10" Carbon Filter w/Fittings

Watts 20,000 Gallon Inline 10" Carbon Filter w/Fittings

Item #: WBB392395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant