- Heavy duty construction, made using high quality FDA grade polypropylene
- Superior chemical resistance from many aggressive chemicals
- Buttress thread design for superior sealing and security
- Thick side walls with heavy-duty ribs to provide greater strength
- Temperature rated to 125 degrees F
Filter Housing Wrenches (500, 4000, 4200, 7000, V I H Series) - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Watts Filter Housing Wrenches (500, 4000, 4200, 7000, V I H Series)
PRICE
$570.00 Sold in packages of 100 / $5.70 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Depth | 1/2 in |
Product Details
| Material | Talc & Polypropylene |
| Package Quantity | 100 |
| Description | Filter Housing Wrenches (500, 4000, 4200, 7000, V-I-H series) |
| Color | White |
| Manufacturers Part Number | WR100 |
| Brand | Flowmatic |