SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Filters 9 3/4"X4 1/2 Softening

Filters 9 3/4"X4 1/2 Softening

Item #: WBB392307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Filters 9 3/4"X2 1/2 Softening

Filters 9 3/4"X2 1/2 Softening

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 150 Mesh

Big Bubba Pleated Cartridge 150 Mesh

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Filters 20"X4 1/2 Mixed Bed Di

Filters 20"X4 1/2 Mixed Bed Di

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Watts Filters 9 3/4"X4 1/2 Softening

This filter is 9 3/4" X 4 1/2". Features Cation Resin Media for water softening and hardness reduction.

Weights & Dimensions

  • Height 9-3/4 in
  • Diameter 4-1/2 in

Product Details

  • Type Water Softening
  • Brand Watts
  • Package Quantity 1
  • Reduction Claims Calcium, Magnesium
  • Description Filters 9 3/4" X 4 1/2- Softening
  • Material Media Filled Polypropylene
  • Manufacturers Part Number IF-SM-WS010B
  • Capacity 47,000 Mg/L gal
  • Microns 10 mic
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filters 9 3/4"X4 1/2 Softening

Filters 9 3/4"X4 1/2 Softening

Item #: WBB392307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant